Falcon Exit Device Trim
Mfr # 510L-BE-Q SP28
Zoro # G410052030
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Material
Varies
Includes
Exit Device Trim
Fire Rated
No
Exit Device Type
Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
510L-BE-Q SP28
Zoro #
G410052030
UPC #
197163235766
Country of Origin
Mexico
Details
Application
Exit Device Trim
Material
Varies
Includes
Exit Device Trim
Fire Rated
No
Exit Device Type
Trim
Color
Aluminum Painted
For Use With
Falcon Exit Device Trim
Finish
Aluminum Painted
Description
25 Series Lever Trim, Blank Escutcheon, Quantum Lever Design, Aluminum Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.