Falcon Exit Device Trim
Mfr # 712L-DT-R/V D SP313 LHR
Zoro # G710052648
product price: $360.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Finish
Dark Bronze Painted
Includes
Exit Device Trim
Fire Rated
No
Material
Varies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
712L-DT-R/V D SP313 LHR
Zoro #
G710052648
UPC #
197163236114
Country of Origin
Mexico
Details
Application
Exit Device Trim
Finish
Dark Bronze Painted
Includes
Exit Device Trim
Fire Rated
No
Material
Varies
Color
Dark Bronze Painted
For Use With
Falcon Exit Device Trim
Exit Device Type
Trim
Description
24 Series Dummy Lever Trim, Dane Lever Design, Rim and Vertical Rod Application, Left Hand Reverse, Dark Bronze Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.