Falcon Exit Device Trim
Mfr # 712L-NL-R/V D 26D RHR
Zoro # G810052517
product price: $386.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Exit Device Type
Trim
Fire Rated
No
For Use With
Falcon Exit Device Trim
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
712L-NL-R/V D 26D RHR
Zoro #
G810052517
UPC #
197163236138
Country of Origin
Mexico
Details
Application
Exit Device Trim
Exit Device Type
Trim
Fire Rated
No
For Use With
Falcon Exit Device Trim
Color
Satin Chrome
Finish
Satin Chrome
Includes
Exit Device Trim
Description
24 Series Night Latch Lever Trim, Rim and Vertical Rod Application, Right Hand Reverse, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.