Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Falcon Exit Device Trim

  • Mfr # 718C-R/V SP313 LHR

  • Zoro # G410053143


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Bronze Painted
Color
Dark Bronze Painted
Fire Rated
No
Material
Varies
Application
Exit Device Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
718C-R/V SP313 LHR
Zoro #
G410053143
UPC #
197163236183
Country of Origin
Mexico

Details

Finish
Dark Bronze Painted
Color
Dark Bronze Painted
Fire Rated
No
Material
Varies
Application
Exit Device Trim
Includes
Exit Device Trim
Exit Device Type
Trim
For Use With
Falcon Exit Device Trim

Description

24 Series Delta Control Trim, Rim and Vertical Rod Application, Left Hand Reverse, Dark Bronze Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.