Grade 1 Classroom Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Dark Oxidized Satin B

  • Mfr # T561LD D 613

  • Zoro # G616468369


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Less Cylinder
Required Door Thickness
1-3/4 to 2-1/4
Lockset Finish
Oil Rubbed Bronze
Backset
2-3/4 in
Lockset Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T561LD D 613
Zoro #
G616468369
UPC #
197163382040
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 to 2-1/4
Width
7 in
Height
3-3/4 in
Length
9-1/4 in

Details

Keyway Type
Less Cylinder
Lockset Finish
Oil Rubbed Bronze
Backset
2-3/4 in
Lockset Grade
Grade 1
Series
T
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products