
Grade 1 Classroom Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black C
Mfr # T561BD Q 622
Zoro # G616468420
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Lockset Grade
Grade 1
Keyway Type
SFIC Prep Less Core
Required Door Thickness
1-3/4 to 2-1/4
Lockset Finish
Sprayed Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T561BD Q 622
Zoro #
G616468420
UPC #
197163382026
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/4 to 2-1/4
Height
3-3/4 in
Width
7 in
Length
9-1/4 in
Details
Backset
2-3/4 in
Lockset Grade
Grade 1
Keyway Type
SFIC Prep Less Core
Lockset Finish
Sprayed Black
Material
VARIES
Series
T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.