Zoro Homepage

Grade 1 Classroom Cylindrical Lock, SFIC Prep With Construction Core, Dane Lever, Standard Rose, Sa

  • Mfr # T561HD D 626

  • Zoro # G016468372


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Height
3-3/4 in
Lockset Finish
Satin Chrome
Required Door Thickness
1-3/4 to 2-1/4
Backset
2-3/4 in
Lockset Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T561HD D 626
Zoro #
G016468372
UPC #
197163382033
Country of Origin
Japan

Dimensions

Height
3-3/4 in
Required Door Thickness
1-3/4 to 2-1/4
Length
9-1/4 in
Width
7 in

Details

Lockset Finish
Satin Chrome
Backset
2-3/4 in
Lockset Grade
Grade 1
Keyway Type
SFIC Prep With Construction Core
Series
T
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.