
Grade 1 Classroom Mortise Lock, 6-Pin Conventional Cylinder, Dane Lever, Gala Rose, Satin Chrome Fi
Mfr # MA561CP6 DG 626
Zoro # G416469382
product price:Â $389.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
C
Backset
2-3/4 in
Required Door Thickness
1-3/4 to 1-7/8
Material
Brass or Bronze
Series
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MA561CP6 DG 626
Zoro #
G416469382
UPC #
197163377985
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/4 to 1-7/8
Details
Keyway Type
C
Backset
2-3/4 in
Material
Brass or Bronze
Series
Brass or Bronze
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.