
Grade 1 Classroom Mortise Lock, Less Conventional Cylinder, Avalon Lever, Napa Escutcheon, Satin Ch
Mfr # MA561L AN 626
Zoro # G516469312
product price:Â $359.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
Width
9 in
Series
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MA561L AN 626
Zoro #
G516469312
UPC #
197163378005
Country of Origin
Japan
Dimensions
Width
9 in
Length
10-1/4 in
Required Door Thickness
1-3/4 to 1-7/8
Height
5 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
Series
Brass or Bronze
Material
Brass or Bronze
Backset
2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.