Zoro Homepage

Grade 1 Classroom Security Cylindrical Lock, Schlage FSIC Less Core, Dane Lever, Standard Rose, Sat

  • Mfr # T381JD-SCH D 626

  • Zoro # G216469780


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 to 2-1/4
Material
VARIES
Lockset Finish
Satin Chrome
Keyway Type
Schlage FSIC Less Core
Length
9-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T381JD-SCH D 626
Zoro #
G216469780
UPC #
197163381944
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 to 2-1/4
Length
9-1/4 in
Height
3-3/4 in
Width
7 in

Details

Material
VARIES
Lockset Finish
Satin Chrome
Keyway Type
Schlage FSIC Less Core
Lockset Grade
Grade 1
Backset
2-3/4 in
Series
T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.