Grade 1 Connecting Room/Exit Mortise Lock, Non-Keyed, Dane Lever, Napa Escutcheon, Satin Chrome Fin

  • Mfr # MA161 DN 626 LHR

  • Zoro # G316475841


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 to 1-7/8
Lockset Finish
Satin Chrome
Keyway Type
Non-Keyed
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MA161 DN 626 LHR
Zoro #
G316475841
UPC #
197163377787
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 to 1-7/8

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Keyway Type
Non-Keyed
Backset
2-3/4 in
Series
Brass or Bronze
Material
Brass or Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.