Shop FALCON
See all product information
Create Account
Grade 1 Dormitory/Corridor Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome
- Mfr # T571LD D 626
- Zoro # G609953599
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2-1/4 in
Lockset Finish
Satin Chrome
Cylinder Core Type
Less Cylinder
Weight
5.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T571LD D 626
- Zoro #
- G609953599
- UPC #
- 197163093373
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in to 2-1/4 in
- Length
- 9.25 in
- Width
- 7 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Cylinder Core Type
- Less Cylinder
- Weight
- 5.5 lb
- Type
- Cylindrical Lock
- Fire Rated
- 3 Hours {A}
- Material
- Metal
Description
Grade 1 Dormitory/Corridor Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.