
Grade 1 Dormitory/Exit Mortise Lock, 5-Pin Conventional Cylinder, Avalon Lever, Napa Escutcheon, Sa
Mfr # MA571P AN 626
Zoro # G616475527
product price: $415.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 to 1-7/8
Keyway Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA571P AN 626
Zoro #
G616475527
UPC #
197163378036
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/4 to 1-7/8
Details
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Keyway Type
Conventional Cylinder
Series
Brass or Bronze
Material
Brass or Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.