Grade 1 Dummy Cylindrical Lock, Non-keyed, Dane Lever, Standard Rose, Flat Black Coated Finish

  • Mfr # T12 D 622

  • Zoro # G114532647


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Finish
Flat Black Coated
Overall Length
9.25
Color
Flat Black Coated
Width
7
series
T Series Grade 1 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T12 D 622
Zoro #
G114532647
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
9.25
Width
7

Details

Finish
Flat Black Coated
Color
Flat Black Coated
series
T Series Grade 1 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.