Zoro Homepage

Grade 1 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coate

  • Mfr # T501BD Q 622

  • Zoro # G916469899


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Sprayed Black
Backset
2-3/4 in
Series
T
Keyway Type
SFIC Prep Less Core
Lockset Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T501BD Q 622
Zoro #
G916469899
UPC #
197163381968
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 to 2-1/4
Length
9-1/4 in
Width
7 in
Height
3-3/4 in

Details

Lockset Finish
Sprayed Black
Backset
2-3/4 in
Series
T
Keyway Type
SFIC Prep Less Core
Lockset Grade
Grade 1
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.