Grade 1 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Flat Black

  • Mfr # T511PD D 622

  • Zoro # G709951389


product price:  $348.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2-1/4 in
Lockset Finish
Flat Black Coated
Cylinder Core Type
Key in Lever Cylinder
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T511PD D 622
Zoro #
G709951389
UPC #
197163093502
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Width
7 in
Length
9.25 in

Details

Lockset Grade
Grade 1
Lockset Finish
Flat Black Coated
Cylinder Core Type
Key in Lever Cylinder
Type
Cylindrical Lock
Material
Metal
Weight
5.5 lb
Fire Rated
3 Hours {A}

Description

Grade 1 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Flat Black Coated Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.