
Grade 1 Entry/Office Cylindrical Lock, Less Cylinder, Quantum Lever, Standard Rose, Satin Chrome Fi
Mfr # T511LD Q 626
Zoro # G916469912
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Height
3-3/4 in
Lockset Grade
Grade 1
Width
7 in
Keyway Type
Less Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T511LD Q 626
Zoro #
G916469912
UPC #
197163381999
Country of Origin
Japan
Dimensions
Height
3-3/4 in
Width
7 in
Length
9-1/4 in
Required Door Thickness
1-3/4 to 2-1/4
Details
Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Keyway Type
Less Cylinder
Series
T
Backset
2-3/4 in
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.