Zoro Homepage

Grade 1 Entry/Office Cylindrical Lock, SFIC Prep With Construction Core, Quantum Lever, Standard

  • Mfr # T511HD Q 626

  • Zoro # G114532982


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Width
7
Length
9.25
Color
Satin Chrome
series
T Series Grade 1 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T511HD Q 626
Zoro #
G114532982
UPC #
-
Country of Origin
Mexico

Dimensions

Width
7
Length
9.25

Details

Lockset Finish
Satin Chrome
Color
Satin Chrome
series
T Series Grade 1 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.