Grade 1 Entry/Office Mortise Lock, Quantum Lever, Gala Rose, Satin Chrome Finish

  • Mfr # MA521P QG 626

  • Zoro # G114531749


product price:  $374.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Width
9
Length
1.25
Color
Satin Chrome
series
MA Series Grade 1 Mortise Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA521P QG 626
Zoro #
G114531749
UPC #
-
Country of Origin
United States

Dimensions

Width
9
Length
1.25

Details

Lockset Finish
Satin Chrome
Color
Satin Chrome
series
MA Series Grade 1 Mortise Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.