
Grade 1 Entry/Office with Button Lockout Mortise Lock, Less Conventional Cylinder, Quantum Lever, N
Mfr # MA521L QN 626
Zoro # G916469585
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 to 1-7/8
Lockset Grade
Grade 1
Height
5 in
Keyway Type
Less Cylinder
Series
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA521L QN 626
Zoro #
G916469585
UPC #
197163377879
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/4 to 1-7/8
Height
5 in
Length
10-1/4 in
Width
9 in
Details
Lockset Grade
Grade 1
Keyway Type
Less Cylinder
Series
Brass or Bronze
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Material
Brass or Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.