Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Entry/Office with Button Lockout Mortise Lock, SFIC Prep Less Core, Dane Lever, Gala Rose,

  • Mfr # MA521B DG 626

  • Zoro # G716469631


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
SFIC Prep Less Core
Material
Brass or Bronze
Series
Brass or Bronze
Lockset Grade
Grade 1
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA521B DG 626
Zoro #
G716469631
UPC #
840067670460
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 to 1-7/8

Details

Keyway Type
SFIC Prep Less Core
Material
Brass or Bronze
Series
Brass or Bronze
Lockset Grade
Grade 1
Backset
2-3/4 in
Lockset Finish
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.