Shop FALCON
See all product information
Create Account
Grade 1 Exit Device Trim, Rose Nightlatch Lever Trim, Non-Handed, Satin Stainless Steel
- Mfr # 214-KIL-NL US32D
- Zoro # G716468900
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Type
Trim
Grade
Grade 1
Door Handing
Non-Handed
Exit Device Type
Trim
Finish
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 214-KIL-NL US32D
- Zoro #
- G716468900
- UPC #
- 197163366699
- Country of Origin
- Japan
Details
- Item
- Exit Device Trim
- Type
- Trim
- Grade
- Grade 1
- Door Handing
- Non-Handed
- Exit Device Type
- Trim
- Finish
- Satin Stainless Steel
- Color
- Satin Stainless Steel
- Material
- VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.