Grade 1 Heavy Duty Surface Door Closer, Heavy Duty Arm, Push Side Parallel Arm Mount, Size 1 to

  • Mfr # SC71A HDPA BR

  • Zoro # G014532709


product price:  $300.99
/ea
Free Shipping & Returns

Key Features

Closer Series
SC70 Series Surface Closers
Color
Satin Brass
Finish
Satin Brass
Width
5.5
Length
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC71A HDPA BR
Zoro #
G014532709
UPC #
-
Country of Origin
United States

Dimensions

Width
5.5
Length
14
Depth
3

Details

Closer Series
SC70 Series Surface Closers
Color
Satin Brass
Finish
Satin Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.