Zoro Homepage

Grade 1 Heavy Duty Surface Door Closer, Regular Arm, Push or Pull Side Tri Mount, Size 1 to 6, Ful

  • Mfr # SC71A RWPA BR

  • Zoro # G914532809


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Closer Series
SC70 Series Surface Closers
Color
Satin Brass
Finish
Satin Brass
Length
14
Depth
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC71A RWPA BR
Zoro #
G914532809
UPC #
-
Country of Origin
United States

Dimensions

Length
14
Depth
3
Width
5.5

Details

Closer Series
SC70 Series Surface Closers
Color
Satin Brass
Finish
Satin Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.