Zoro Homepage

Grade 1 Mortise Lock, Entry/Office Function, Dane Lever, Gala Rose, Satin Chrome

  • Mfr # MA541P DG 626

  • Zoro # G614531720


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Color
Satin Chrome
Width
9
Length
1.25
series
MA Series Grade 1 Mortise Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA541P DG 626
Zoro #
G614531720
UPC #
-
Country of Origin
United States

Dimensions

Width
9
Length
1.25

Details

Lockset Finish
Satin Chrome
Color
Satin Chrome
series
MA Series Grade 1 Mortise Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.