Grade 1 Office Cylindrical Lock, Less Cylinder, Quantum Lever, Standard Rose, Satin Chrome Finish,

  • Mfr # T521LD Q 626

  • Zoro # G516469954


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Backset
2-3/4 in
Length
9-1/4 in
Required Door Thickness
1-3/4 to 2-1/4
Height
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T521LD Q 626
Zoro #
G516469954
UPC #
197163382019
Country of Origin
Japan

Dimensions

Length
9-1/4 in
Required Door Thickness
1-3/4 to 2-1/4
Height
3-3/4 in
Width
7 in

Details

Lockset Finish
Satin Chrome
Backset
2-3/4 in
Material
VARIES
Series
T
Lockset Grade
Grade 1
Keyway Type
Less Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.