Grade 1 Passage Mortise Lock, Sutro Lever, Gala Rose, Satin Stainless Steel Finish
Mfr # MA101 SG 630
Zoro # G214531854
product price:Â $298.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Width
9
Color
Satin Stainless Steel
Depth
5
Length
1.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MA101 SG 630
Zoro #
G214531854
UPC #
-
Country of Origin
United States
Dimensions
Width
9
Depth
5
Length
1.25
Details
Finish
Satin Stainless Steel
Color
Satin Stainless Steel
series
MA Series Grade 1 Mortise Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.