Grade 1 Passage/Closet Cylindrical Lock, Non-keyed, Dane Lever, Standard Rose, Aged Bronze Finish

  • Mfr # T101S D 643E

  • Zoro # G209948100


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

For Use With
T Series Grade 1 Cylindrical Lever Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2-1/4 in
Finish
Aged Bronze
Net Weight
5.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T101S D 643E
Zoro #
G209948100
UPC #
197163093779
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Length
9.25 in
Depth
3.75 in
Width
7 in

Details

For Use With
T Series Grade 1 Cylindrical Lever Locks
Lockset Grade
Grade 1
Finish
Aged Bronze
Item
Cylindrical Lock
Net Weight
5.5 lb
Material
Metal
Door Handing
Non-Handed
Cylinder Core Type
Non-keyed
Fire Rated
3 Hours {A}

Description

Grade 1 Passage/Closet Cylindrical Lock, Non-keyed, Dane Lever, Standard Rose, Aged Bronze Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.