Grade 1 Passage/Closet Cylindrical Lock, Non-keyed, Latitude Lever, Standard Rose, Dark Oxidized
Mfr # T101S LAT 613
Zoro # G114532661
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Depth
3.75
Width
7
Length
9.25
Color
Dark Oxidized Satin Bronze Oil Rubbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T101S LAT 613
Zoro #
G114532661
UPC #
-
Country of Origin
United States
Dimensions
Depth
3.75
Width
7
Length
9.25
Details
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Color
Dark Oxidized Satin Bronze Oil Rubbed
series
T Series Grade 1 Cylindrical Lever Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.