
Grade 1 Passage/Closet Mortise Lock, Non-Keyed, Sutro Lever, Napa Escutcheon, Satin Chrome Finish,
Mfr # MA101 SN 626
Zoro # G716469181
product price:Â $317.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Keyway Type
Non-Keyed
Required Door Thickness
1-3/4 to 1-7/8
Series
Brass or Bronze
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MA101 SN 626
Zoro #
G716469181
UPC #
197163115761
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/4 to 1-7/8
Width
9 in
Length
10-1/4 in
Height
5 in
Details
Backset
2-3/4 in
Keyway Type
Non-Keyed
Series
Brass or Bronze
Finish
Satin Chrome
Grade
Grade 1
Material
Brass or Bronze
Item
Mortise Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.