Grade 1 Privacy Cylindrical Lock, Non-keyed, Dane Lever, Standard Rose, Aged Bronze Fnsh, Non-Handed

  • Mfr # T301S D 643E

  • Zoro # G109948460


product price:  $306.99
/ea
Free Shipping & Returns

Key Features

Hand
Non-Handed
Grade
Grade 1
Finish
Aged Bronze
Required Door Thickness
1-3/4 in to 2-1/4 in
Handle Length
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T301S D 643E
Zoro #
G109948460
UPC #
197163093700
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Handle Length
9.25 in
Width
7 in

Details

Item
Cylindrical Lock
Hand
Non-Handed
Grade
Grade 1
Finish
Aged Bronze
Material
Metal

Description

Grade 1 Privacy Cylindrical Lock, Non-keyed, Dane Lever, Standard Rose, Aged Bronze Finish, Non-Handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.