Grade 1 Privacy Cylindrical Lock, Non-keyed, Dane Lever, Standard Rose, Satin Brass Fnsh, Non-Handed
- Mfr # T301S D 606
- Zoro # G709948396
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Hand
Non-Handed
Grade
Grade 1
Finish
Satin Brass
Required Door Thickness
1-3/4 in to 2-1/4 in
Handle Length
9.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T301S D 606
- Zoro #
- G709948396
- UPC #
- 197163093731
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in to 2-1/4 in
- Handle Length
- 9.25 in
- Width
- 7 in
Details
- Item
- Cylindrical Lock
- Hand
- Non-Handed
- Grade
- Grade 1
- Finish
- Satin Brass
- Material
- Metal
Description
Grade 1 Privacy Cylindrical Lock, Non-keyed, Dane Lever, Standard Rose, Satin Brass Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.