Grade 1 Privacy Cylindrical Lock, Non-keyed, Latitude Lever, Standard Rose, Dark Oxidized Satin

  • Mfr # T301S LAT 613

  • Zoro # G714533068


product price:  $287.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Oxidized Satin Bronze Oil Rubbed
Handle Length
9.25
Color
Dark Oxidized Satin Bronze Oil Rubbed
Width
7
series
T Series Grade 1 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T301S LAT 613
Zoro #
G714533068
UPC #
-
Country of Origin
Mexico

Dimensions

Handle Length
9.25
Width
7

Details

Finish
Dark Oxidized Satin Bronze Oil Rubbed
Color
Dark Oxidized Satin Bronze Oil Rubbed
series
T Series Grade 1 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.