
Grade 1 Privacy Cylindrical Lock, Non-keyed, Quantum Lever, Standard Rose, Flat Black Coated Finish
Mfr # T301S Q 622
Zoro # G216469773
product price:Â $265.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Required Door Thickness
1-3/4 to 2-1/4
Height
3-3/4 in
Backset
2-3/4 in
Series
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T301S Q 622
Zoro #
G216469773
UPC #
197163381937
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/4 to 2-1/4
Height
3-3/4 in
Length
9-1/4 in
Width
7 in
Details
Grade
Grade 1
Backset
2-3/4 in
Series
T
Item
Cylindrical Lock
Finish
Sprayed Black
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.