Grade 1 Privacy Hospital Cylindrical Lock, Non-keyed, Quantum Lever, Standard Rose, Satin Chrome Fi

  • Mfr # T291S Q 626

  • Zoro # G516469701


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Series
T
Required Door Thickness
1-3/4 to 2-1/4
Backset
2-3/4 in
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T291S Q 626
Zoro #
G516469701
UPC #
197163381920
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 to 2-1/4
Width
7 in
Length
9-1/4 in
Height
3-3/4 in

Details

Item
Cylindrical Lock
Finish
Satin Chrome
Series
T
Backset
2-3/4 in
Grade
Grade 1
Material
VARIES

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.