Grade 1 Privacy Mortise Lock, Avalon Lever, Gala Rose, Satin Chrome Finish
- Mfr # MA301 AG 626
- Zoro # G914531888
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Handle Length
1.25
Color
Satin Chrome
Width
9
series
MA Series Grade 1 Mortise Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA301 AG 626
- Zoro #
- G914531888
- UPC #
- -
- Country of Origin
- United States
- Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- MA Series Grade 1 Mortise Locks
Dimensions
- Handle Length
- 1.25
- Width
- 9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.