Grade 1 Privacy Mortise Lock, Non-Keyed, Dane Lever, Gala Rose, Exterior Indicator OCCUPIED/VACANT,

  • Mfr # MA301 DGM 630

  • Zoro # G716469099


product price:  $419.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Length
10-1/4 in
Finish
Satin Stainless Steel
Width
9 in
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA301 DGM 630
Zoro #
G716469099
UPC #
197163377794
Country of Origin
Japan

Dimensions

Length
10-1/4 in
Width
9 in
Height
5 in
Required Door Thickness
1-3/4 to 1-7/8

Details

Grade
Grade 1
Finish
Satin Stainless Steel
Backset
2-3/4 in
Material
Stainless Steel
Item
Mortise Lock
Series
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.