Grade 1 Storeroom Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Dark Oxidize

  • Mfr # T581CP6D D 613

  • Zoro # G014533010


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Width
7
Length
9.25
Color
Dark Oxidized Satin Bronze Oil Rubbed
series
T Series Grade 1 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T581CP6D D 613
Zoro #
G014533010
UPC #
-
Country of Origin
Mexico

Dimensions

Width
7
Length
9.25

Details

Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Color
Dark Oxidized Satin Bronze Oil Rubbed
series
T Series Grade 1 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.