Grade 1 Storeroom Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Satin Nickel P
- Mfr # T581PD D 619
- Zoro # G609952363
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2-1/4 in
Lockset Finish
Satin Nickel Plated Clear Coated
Length
9.25 in
Type
Cylindrical Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T581PD D 619
- Zoro #
- G609952363
- UPC #
- 197163093243
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in to 2-1/4 in
- Length
- 9.25 in
- Width
- 7 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Nickel Plated Clear Coated
- Type
- Cylindrical Lock
- Weight
- 5.5 lb
- Cylinder Core Type
- Key in Lever Cylinder
- Fire Rated
- 3 Hours {A}
- Material
- Metal
Description
Grade 1 Storeroom Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Satin Nickel Plated Clear Coated Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.