Grade 1 Storeroom Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Dark Oxidized Sa

  • Mfr # T581BD D 613

  • Zoro # G909952384


product price:  $348.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2-1/4 in
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T581BD D 613
Zoro #
G909952384
UPC #
197163093359
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Length
9.25 in
Width
7 in

Details

Lockset Grade
Grade 1
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
Weight
5.5 lb
Cylinder Core Type
SFIC Prep Less Core
Material
Metal

Description

Grade 1 Storeroom Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Dark Oxidized Satin Bronze Oil Rubbed Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.