
Grade 1 Storeroom Cylindrical Lock, SFIC Prep With Construction Core, Quantum Lever, Standard Rose,
Mfr # T581HD Q 626
Zoro # G709952485
product price: $383.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2-1/4 in
Lockset Finish
Satin Chrome
Weight
5.5 lb
Cylinder Core Type
SFIC Prep With Construction Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T581HD Q 626
Zoro #
G709952485
UPC #
197163093304
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in to 2-1/4 in
Length
9.25 in
Width
7 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Weight
5.5 lb
Cylinder Core Type
SFIC Prep With Construction Core
Material
Metal
Fire Rated
3 Hours {A}
Type
Cylindrical Lock
Description
Grade 1 Storeroom Cylindrical Lock, SFIC Prep With Construction Core, Quantum Lever, Standard Rose, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.