Grade 1 Storeroom Electric Cylindrical Lock, Fail Safe, Conventional Cylinder, 5 Pins, Dane Lever, 3

  • Mfr # T851PD D 613 24V

  • Zoro # G309952366


product price:  $603.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Length
9.25 in
Weight
6 lb
Fire Rated
3 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T851PD D 613 24V
Zoro #
G309952366
UPC #
197163093199
Country of Origin
Mexico

Dimensions

Length
9.25 in
Width
7 in

Details

Lockset Grade
Grade 1
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Weight
6 lb
Fire Rated
3 Hours
Material
Bronze
Voltage
24VDC
Cylinder Core Type
Conventional Cylinder
Type
Electric Cylindrical Lock

Description

Grade 1 Storeroom Electric Cylindrical Lock, Fail Safe, Conventional Cylinder, 5 Pins, Dane Lever, 3-1/2-in Rose Diameter, Dark Bronze Finish, Field Reversible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.