Grade 1 Storeroom Electric Cylindrical Lock, Fail Safe, Conventional Cylinder, 5 Pins, Dane Lever, 3

  • Mfr # T851PD D 626 24V

  • Zoro # G709952201


product price:  $596.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Voltage
24VDC
Fire Rated
3 Hours
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T851PD D 626 24V
Zoro #
G709952201
UPC #
197163061969
Country of Origin
Mexico

Dimensions

Width
7 in
Length
9.25 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Voltage
24VDC
Fire Rated
3 Hours
Cylinder Core Type
Conventional Cylinder
Type
Electric Cylindrical Lock
Weight
6 lb
Material
Brass or Bronze

Description

Grade 1 Storeroom Electric Cylindrical Lock, Fail Safe, Conventional Cylinder, 5 Pins, Dane Lever, 3-1/2-in Rose Diameter, Matte Silver Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.