Grade 1 Storeroom Electric Cylindrical Lock, Fail Safe, Conventional Cylinder, 5 Pins, Quantum Leve

  • Mfr # T851PD Q 626 24V

  • Zoro # G216483748


product price:  $537.99
/ea
Free Shipping & Returns

Key Features

Height
4 in
Series
Brass or Bronze
Finish
Satin Chrome
Input Voltage
24VDC
Body Size Thickness
1-3/4 to 2-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T851PD Q 626 24V
Zoro #
G216483748
UPC #
197163382064
Country of Origin
Japan

Dimensions

Height
4 in
Body Size Thickness
1-3/4 to 2-1/4
Length
9-1/4 in
Width
7 in

Details

Series
Brass or Bronze
Item
Electric Cylindrical Lock
Finish
Satin Chrome
Input Voltage
24VDC
Material
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.