Grade 1 Storeroom Electric Cylindrical Lock, Fail Safe, Conventional Cylinder, 6 Pins, Quantum Lev
Mfr # T851CP6D Q 626 24V KD
Zoro # G314532904
product price:Â $580.99
/ea
Free Shipping & Returns
Key Features
Depth
4
Width
7
Finish
Satin Chrome
Length
9.25
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T851CP6D Q 626 24V KD
Zoro #
G314532904
UPC #
-
Country of Origin
Mexico
Dimensions
Depth
4
Width
7
Length
9.25
Details
Finish
Satin Chrome
Color
Satin Chrome
series
T Series Grade 1 Electrified Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.