Shop FALCON
See all product information
Create Account
Grade 1 Storeroom Electric Cylindrical Lock, Fail Safe, Less Cylinder, Dane Lever, 3-1/2-in Rose Dia
- Mfr # T851LD D 626 24V
- Zoro # G709952355
product price:Â
$
578.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Weight
6 lb
Cylinder Core Type
Less Cylinder
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T851LD D 626 24V
- Zoro #
- G709952355
- UPC #
- 197163093205
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Weight
- 6 lb
- Cylinder Core Type
- Less Cylinder
- Material
- Brass or Bronze
- Voltage
- 24V DC
- Type
- Electric Cylindrical Lock
- Fire Rated
- 3 Hours
Dimensions
- Length
- 9.25 in
- Width
- 7 in
Description
Grade 1 Storeroom Electric Cylindrical Lock, Fail Safe, Less Cylinder, Dane Lever, 3-1/2-in Rose Diameter, Matte Silver Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.