Grade 1 Storeroom Electric Cylindrical Lock, Fail Secure, Conventional Cylinder, 5 Pins, Quantum Lev

  • Mfr # T881PD Q 626 24V

  • Zoro # G809954914


product price:  $621.99
/ea
Free Shipping & Returns

Key Features

Depth
4 in
Width
7 in
Finish
Satin Chrome
Input Voltage
24VDC
For Use With
T Series Grade 1 Electrified Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T881PD Q 626 24V
Zoro #
G809954914
UPC #
197163093120
Country of Origin
Mexico

Dimensions

Depth
4 in
Width
7 in
Length
9.25 in

Details

Item
Electric Cylindrical Lock
Finish
Satin Chrome
Input Voltage
24VDC
For Use With
T Series Grade 1 Electrified Locks
Material
Brass or Bronze

Description

Grade 1 Storeroom Electric Cylindrical Lock, Fail Secure, Conventional Cylinder, 5 Pins, Quantum Lever, 3-1/2-in Rose Diameter, Matte Silver Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.