
Grade 1 Storeroom Electric Cylindrical Lock, Fail Secure, Less Cylinder, Quantum Lever, 3-1/2-in Ros
Mfr # T881LD Q 626 24V
Zoro # G109952290
product price:Â $578.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Cylinder Core Type
Less Cylinder
Weight
6 lb
Type
Electric Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T881LD Q 626 24V
Zoro #
G109952290
UPC #
197163093137
Country of Origin
Mexico
Dimensions
Width
7 in
Length
9.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Cylinder Core Type
Less Cylinder
Weight
6 lb
Type
Electric Cylindrical Lock
Material
Brass or Bronze
Voltage
24VDC
Fire Rated
3 Hours
Description
Grade 1 Storeroom Electric Cylindrical Lock, Fail Secure, Less Cylinder, Quantum Lever, 3-1/2-in Rose Diameter, Matte Silver Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.