Grade 1 Storeroom Mortise Lock, Less Conventional Cylinder, Quantum Lever, Napa Escutcheon, Satin B

  • Mfr # MA581L QN 606

  • Zoro # G516469893


product price:  $365.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 to 1-7/8
Lockset Finish
Satin Brass
Keyway Type
Less Cylinder
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA581L QN 606
Zoro #
G516469893
UPC #
197163378098
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 to 1-7/8
Height
5 in
Length
10-1/4 in
Width
9 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Brass
Keyway Type
Less Cylinder
Backset
2-3/4 in
Material
Brass
Series
Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.