Shop FALCON
See all product information
Create Account
Grade 1 Storeroom Mortise Lock, Less Cylinder, Sutro Lever, Napa Escutcheon, Satin Chrome Finish
- Mfr # MA581L SN 626
- Zoro # G214532110
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Length
1.25
Color
Satin Chrome
Width
9
series
MA Series Grade 1 Mortise Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA581L SN 626
- Zoro #
- G214532110
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1.25
- Width
- 9
Details
- Lockset Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- MA Series Grade 1 Mortise Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.